Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pendant control station
  • Ergonomic design
  • 3 push-buttons incl. emergency stop
  • 2 speeds
  • Contacts per push-button: 2x NO
  • Emergency stop contacts: 1x NC
  • For control circuits
  • With mechanical locking

Pendant control station Schneider Electric Harmony XACA2073

Item number: 109967
EAN: 3389110558890
Corresponding accessories
Technical details

Pendant Control Stations

Control of 2-speed winch motor

Harmony

3

yes

4 x NO, 1 x NC

slow
fast

yellow

Screw terminals

Polypropylene

-25 °C

70 °C

IP65

EN IEC 60947
EN IEC 60204

CE
UL
CSA

Product description
Pendant control station Schneider Electric Harmony XACA2073
The Harmony XACA2073 Pendant Control Station from Schneider Electric is ideal for controlling cranes and lifting systems. It features an ergonomic design and is intended for use within a control circuit. The 2 push-buttons are each equipped with 2x NO contact and are interlocked, and there is 1x emergency stop. Thanks to its robust design, the XACA2073 is ideal for use in harsh industrial environments and in outdoor areas. The pendant control station can switch with 2 speeds per direction of travel.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0