Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • pH/Redox transmitter
  • Input: 1 x pH-/Redox; 1 x Pt100/1000; 1 x binary
  • Output: 2 x analogue / 1 x relay
  • Supply voltage: 20-30 V DC
  • Mounting: 35 mm DIN rail

pH/Redox transmitter JUMO ecoTRANS pH03 202723/888-888-101/000 - 00508663

Item number: 108707
EAN: 4053877005339
Corresponding accessories
Corresponding accessories
Technical details

pH/Redox transmitter

pH measurement

Liquids

20-30 V DC

3

analogue
Relay

yes

III (SELV)

DIN-rail 35 mm

Screw terminals

Polycarbonate (PC)

-20 °C

75 °C

0 °C

50 °C

Product description
pH/Redox transmitter JUMO ecoTRANS pH03 202723/888-888-101/000 - 00508663
The ecoTRANS pH03 202723/888-888-101/000 - 000508663 pH/Redox transmitter from JUMO is used for the measurement and temperature control of pH values or the Redox voltage in aqueous media and is used, for example, in general water and waste water management, the measurement of drinking and sewage water, or of process water. The signal conditioner has two analogue inputs and one analogue output. The first analogue input is for the connection of combination electrodes or electrodes with a separate reference electrode, and the second is for the connection of Pt100/Pt1000 resistance thermometers. The device is controlled and configured via the integrated LCD display and buttons. The ecoTRANS pH03 202723/888-888-101/000 - 00508663 pH signal conditioner is mounted on a 35 mm DIN rail in accordance with DIN EN 60715 and the supply voltage ranges from 20 to 30 V DC. The device is supplied with a calibration certificate.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0