Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • pH signal conditioner
  • input: 1 x pH/ 1 x binary
  • output: 1 x 4...20 mA
  • supply voltage: 12...30 V DC
  • connection: Vario-Pin
  • protection rating: IP20

pH signal conditioner JUMO digiLine pH/ORP/T 202705/10-90-888 - 00652277

Item number: 111769
EAN: 4053877025252
Corresponding accessories
Technical details

pH/Redox transmitter

Temperature measurement
pH measurement

-2...16 pH

12-30 V DC

digital

analogue

III (SELV)

VarioPin

M12 connector

-10 °C

85 °C

IP66
IP67

1x Digital

CE
UKCA

Product description
pH signal conditioner JUMO digiLine pH/ORP/T 202705/10-90-888 - 00652277
pH signal conditioner digiLine pH/ORP/T 202705/10-90-888 - 60000222 from JUMO enables the transmission of measured values from the sensor to the measurement/automation device via an analogue signal. Via an 8-pin M12 connector, the 2-wire signal conditioner transmits the measured values as a scalable standard signal (4 to 20 mA). It features a binary input that can be configured as a switching signal for the analogue output value between pH measurement value and temperature value, as well as a hold signal for the analogue output value. The digiLine pH/ORP/T 202705/ 10-90-888 - 60000222 can be screwed directly onto all pH electrodes with a VP head and an Internal Pt1000. The electrodes are calibrated either via the higher-level measurement system (PLC) or via the DSM (Digital Sensor Management) PC software directly on the signal conditioner.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0