Solid state relay, Load current: 125 A, Switching voltage: 48...480 V AC, Control voltage: 4...32 V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 90 A, Switching voltage: 48...480 V AC, Control voltage: 4...32 V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 24...330 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 24...330 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 48...480 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 48...480 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 24...330 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 24...330 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 48...480 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 48...480 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid-state coupling relay, Current load: 10 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 100 A, Switching voltage: 3-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 25 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 40 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 60 A, Switching voltage: 3-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
PID temperature and process controller Selec PID500-U-C-2
The PID500-U-C-2 PID temperature controller from Selec is suitable for demanding process and temperature control applications and offers PID control with programme segmentation. With universal inputs and outputs as well as an analogue re-transmission output, the device can be used for a wide range of applications. Selec's PID500-U-C-2 supports a supply voltage of24 V DC and fits into control panels in 1/16 DIN format.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.