Solid state relay, Load current: 125 A, Switching voltage: 48...480 V AC, Control voltage: 4...32 V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 90 A, Switching voltage: 48...480 V AC, Control voltage: 4...32 V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 24...330 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 24...330 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 48...480 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 48...480 V AC, Control voltage: 90...280V AC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 24...330 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 24...330 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 25 A, Switching voltage: 48...480 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid state relay, Load current: 40 A, Switching voltage: 48...480 V AC, Control voltage: 4...32V DC, Switching frequency: 47...63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: Status LED, Connection: Screw terminals
Solid-state coupling relay, Current load: 10 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 100 A, Switching voltage: 3-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 25 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 40 A, Switching voltage: 4-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-70 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
Solid-state coupling relay, Current load: 60 A, Switching voltage: 3-32 V DC, Max. voltage: 480 V AC, Switching frequency: 47-63 Hz, Internal snubber for dv/dt protection, Switching in zero crossing, Display: status LED, Connection: screw terminals
The TC544C-2 PID temperature controller from Selec is suitable for industrial applications and offers two Outputs as a Relay (5 A) and SSR output (12 V DC, 30 mA). Thanks to its compact Type with an installation depth of only 76 mm, the PID temperature controller is easy to integrate and impresses with its reliable and precise Functions. TC544C-2 - 102-002-027 from Selec can be used flexibly and is ideal for industrial panel mounting.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.