Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pipe cutter for composite and protective pipes
  • Cutting performance on composite pipes: Ø 12–25 mm
  • Cutting performance on protective pipes: Ø 18–35 mm
  • Blade length: 25 mm
  • Plier material: chrome-vanadium electric steel (oil-hardened/galvanised)
  • Dimensions: 210 x 70 x 20 mm

Pipe cutter KNIPEX 902520

Item number: 108324
EAN: 4003773046004
Corresponding accessories
Technical details

Pipe cutter

210 mm

Composite pipes Ø 12-25 mm
Protective pipes Ø 18-35 mm

Product description
Pipe cutter KNIPEX 902520
The 902520 pipe cutter from KNIPEX is used for the cutting of composite and protective pipes and prevents damage to the inner pipes. The pipe cutter can cut composite pipes with a diameter ranging from 12 to 25 mm, and flexible protective pipes with a diameter from 18 to 35 mm. Compatible replacement blades are available separately as an accessory.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0