Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SK pleated filter for filter fan SK 3243/3244/3245
  • Dimensions (W x H x D): 280 x 280 x 21 mm
  • Filter class: G4
  • Protection rating: IP54
  • Packaging unit: 5 pieces

Pleated filter (5 pieces) Rittal SK 3173.120 - 280 x 280

Item number: 109538
EAN: 4028177969131
Technical details

Pleated filter

white

280 mm

280 mm

21 mm

PET

100 °C

IP54

CE
UL

5 pcs

Product description
Pleated filter (5 pieces) Rittal SK 3173.120 - 280 x 280
Thanks to its high-quality pleated filter technology, the Rittal SK 3173.120 pleated filter increases performance and reduces energy consumption. The Rittal SK 3173.120 pleated filter is used in filter fan type 3243, 3244 and 3245.

*** Manufacturer's note: Not suitable for use in EMC filter fans ***
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0