Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Enclosure with metric knockouts
  • Transparent smoke grey cover
  • 180 x 180 x 150 mm (H x W x D)
  • Polycarbonate
  • Protection rating: IP66/IP67
  • Temperature range: -40-80 °C
  • Incl. screws for mounting plate/DIN rail

Polycarbonate enclosure FIBOX MNX PCM 175/150 T - 6016923

Item number: 101807
EAN: 6418074052285
Corresponding accessories
Technical details

grey (RAL 7035)

smokey transparent

180 mm

180 mm

150 mm

Polycarbonate

TPE

IK08

yes

-40-120 °C

-40-80 °C

IP66/IP67

SGS Fimko
UL

Product description
Polycarbonate enclosure FIBOX MNX PCM 175/150 T - 6016923
The enclosure MNX PCM 175/150 T - 6016923 from FIBOX with the dimensions 180 x 180 x 150 mm is manufactured using high-quality injection-moulding technology. The robust enclosure made of polycarbonate with metric knockouts and smoke grey transparent cover meets protection rating IP66/IP67. The wide temperature range from -40-80 °C makes the enclosure perfectly suited for installation and protection of electric and electronic components in many applications. The items supplied with MNX PCM 175/150 T include screws for the mounting plate or DIN rails.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0