Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PT-IQ-PTB-PT - 2 x NC
  • Protection rating: IP20
  • Ambient temperature: -40-70 °C
  • Size (H x W x D): 109.3 x 17.7 x 77.5 mm
  • Conductor cross-section: 0.2-2.5 (stranded)/4 (solid) mm²
  • Mounting type: DIN-rail (35 mm)

Power supply and signalling module PHOENIX 2801296 - PT-IQ-PTB-PT

Item number: 103421
EAN: 4046356766760
Corresponding accessories
Technical details

Supply and alarm module

Optical, Multi-stage alarm contact

2 x NC

109.3 x 17.7 x 77.5 mm

1

DIN-rail 35 mm

Push-in connection

0.2-2.5 mm²

0.2-4 mm²

-40 °C

70 °C

IP20

CE
EAC
CSA
CSAus
UKCA

Product description
Power supply and signalling module PHOENIX 2801296 - PT-IQ-PTB-PT
The power supply and signalling module 2801296 - PT-IQ-PTB-PT from Phoenix Contact for power supply and multi-stage, potential-free remote signalling of the connected surge protection modules distinguishes itself by its high durability and performance and works without notice and gently for the entire system. The 2801296 - PT-IQ-PTB-PT power supply and signalling module is installed using DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0