• Water syphon tube for pressure measuring instruments
  • DIN 16282 or to industrial standards
  • Welding connection
  • Trumpet form
  • G 1/2
  • Max. 400 °C
  • Max. 160 bar
  • Material: Steel 1.0345

Process adapter WIKA 9091211

Item number: 103323
EAN: 4250738109988
Technical details

Water syphon tube for pressure measuring instruments

at 400 °C up to 160 bar

Trumpet form , G 1/2

Steel (1.0345)

max. 400 °C

Welding connection on the pressure tap side

Product description
Process adapter WIKA 9091211
The water syphon tube 9091211 from WIKA made of steel 1.0345 in trumpet form is the ideal accessory for pressure measuring instruments (pressure gauges) for the measuring of liquids, gases and vapours.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0