• Water syphon tube for pressure measuring instruments G 1/2
  • DIN 16282 or to industrial standards
  • Threaded connection G 1/2 B
  • U-form
  • Max. 400 °C
  • Max. 160 bar
  • Material: Steel 1.4571

Process adapter WIKA 9091220

Item number: 103326
EAN: 4250738110014
Technical details

Water syphon tube for pressure measuring instruments

at 400 °C up to 160 bar

U-Form G 1/2

Steel (1.4571)

max. 400 °C

Threaded connection G 1/2 B on the pressure tap side

Product description
Process adapter WIKA 9091220
The water syphon tube 9091220 from WIKA made of stainless steel 1.4571 in U-form is the ideal accessory for pressure measuring instruments (pressure gauges) for the measuring of liquids, gases and vapours.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0