Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Process indicator
  • Display: 5-digit/bar graph/activatable backlight
  • Display: 17 mm (0.67")
  • Configuration: buttons
  • Scalable display value
  • Input signal: 4-20 mA
  • Accuracy: ±0.1 %
  • Temperature measuring range: -25–60 °C
  • Dimensions: 96 x 48 x 41.5 mm
  • Protection rating: IP65 front/IP20 rear
  • Mounting: panel mounting

Process indicator Endress+Hauser RIA15-AAA1

Item number: 106336
EAN: 4250738121867
Corresponding accessories
Technical details

Process indicator (loop-powered)

Loop display

-19999-99999

17 mm

4-20 mA

4-20 mA, loop powered

96 mm

48 mm

31.5 mm

45 x 92 mm

Polycarbonate
Aluminium

-40 °C

60 °C

IP65

Product description
Process indicator Endress+Hauser RIA15-AAA1
The loop-powered process indicator RIA15-AAA1 from Endress+Hauser displays 4-20 mA measured values and has a 5-digit measured value display with 7-segment bar graph and a backlight that can be activated. The display can be parameterised via keys and the display value can be scaled. The RIA15-AAA1 process indicator with dimensions 96 x 49 x 41.5 mm is designed for panel mounting. The display is powered directly from the 4-20 mA loop and does not require a separate power source.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0