Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Process indicator
  • Input: 4-20mA/HART®
  • Display: 5-digit/bar graph/activatable backlight
  • Display: 17 mm (0.67")
  • Configuration: buttons
  • Scalable display value
  • Accuracy: ±0.1 %
  • Temperature measuring range: -25–60 °C
  • Dimensions: 131 x 81.5 x 55.5 mm
  • Field enclosure
  • Enclosure material: aluminium
  • Protection rating: IP66/IP67
  • Option for FMR20 + FMX21+ FMG50

Process indicator Endress+Hauser RIA15-AAB3

Item number: 106338
EAN: 4250738121881
Corresponding accessories
Technical details

Process indicator (loop-powered)

Threshold value switch
Loop display

-19999-99999

17 mm

4-20 mA HART

4-20 mA, loop powered

131 mm

81.5 mm

55.5 mm

Aluminium

-40 °C

60 °C

IP66/IP67

Product description
Process indicator Endress+Hauser RIA15-AAB3
The loop-powered process indicator RIA15-AAB3 from Endress+Hauser displays 4-20 mA measured values and has a 5-digit measured value display with 7-segment bar graph and a backlight that can be activated. The display can be parameterised via keys and the display value can be scaled.

Up to 4 measured values of a sensor can be shown alternately on the display. For this purpose, the indicator can be set as a Primary or Secondary HART® Master and actively query the values. The low drop in voltage of < 1 V (< 1.9 V for HART®) proves to be a great advantage in hazardous applications, where usually only a limited voltage is available.

The field enclosure on the RIA15-AAB3 process indicator with dimensions 131 x 81.5 x 55.5 mm is made of aluminium and designed for non-hazardous areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0