Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Process indicator
  • Display: 5-digit 7-segment
  • Multi-colour backlight LCD / bar graph
  • Input signal: Multifunction U/I/R/RTD/TC
  • Output: 1 x analogue / 2 x relay
  • Adjustment: Buttons
  • Dimensions: 96 x 48 x 175 mm
  • Power supply: 24...230 V AC
  • Protection rating: IP65
  • Mounting: Panel mounting

Process indicator Endress+Hauser RIA45-A1C1

Item number: 110174
EAN: 4250738152847
Technical details

Process display

display
switch
feed
isolate
count
calculate
convert

-99999-99999

Multifunction U/I/R/RTD/TC

2 relay
1 analog

24-230 V AC/DC

universal

96 mm

48 mm

175 mm

-20 °C

60 °C

IP65

Product description
Process indicator Endress+Hauser RIA45-A1C1
The RIA45-A1C1 process indicator (RIA45-1035/0) from Endress+Hauser is used to display measured values and has a 5-digit measured value display with 7-segment bar graph and LCD backlighting. Two relays monitor the measured value. The process indicator RIA45-A1C1 (RIA45-1035/0) can also be used as a preset counter and for flow measurement on open channels and measuring weirs. The enclosures measures 96 x 48 x 175 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0