Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Process Indicator for Load Cells
  • Inputs: 4-20 mA/0-20 mA/0-50 mV/0-20 mV/-20-20 mV
  • Outputs: 2 x Relays/4-20 mA
  • Display: LED 6-digit (red)
  • Supply voltage: 100-240 V AC/DC
  • Mounting: Switch panel mounting (panel cut-out: 45 x 93 mm)
  • Dimensions: 48 x 96 x 92 mm (1/8 DIN)
  • Protection rating: IP65 Front/IP20 Enclosure

Process indicator for load cells NOVUS N1500-LC - 81500LC410

Item number: 109296
EAN: 7898427116038
Technical details

Process indicator for load cells

LED display (6-digit/red)

17 mm

4-20 mA
0-20 mA
0-50 mV
0-20 mV
-20-20 mV

2 x relay
4-20 mA

100-240 V AC

digital

1/8 DIN

96 mm

48 mm

92 mm

45 x 93 mm

Panel mounting

Screw terminals

PC
ABS

5 °C

50 °C

Housing IP20/Front IP65

CE
cRUus
UL
UKCA

Product description
Process indicator for load cells NOVUS N1500-LC - 81500LC410
The digital Process Indicator N1500-LC - 81500LC410 from NOVUS is a signal conditioner for weighing systems with load cells and accepts a wide range of electrical signals. There are multiple display modes and two relays available as outputs. Input type, Alarm settings and various special functions can be called up and programmed via buttons. The 6-digit red display and the size of the display offer a clear view and enable reading from distance. The Signal Conditioner NL500-LC - 81500LC410 with a supply voltage ranging from 100 to 240 V AC/DC is designed for switch panel mounting with a panel cut-out of 45 x 93 mm and complies with the 1/8 DIN standard.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0