Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Process transmitter
  • Display: 5-digit with bar graph and backlight
  • Input: 1 x universal (I/V/R/RTD/TC)
  • Output: 1 x analogue (I/V)/2 x relay
  • Dimensions: 45 x 115 x 118 mm
  • Power supply: 20...250 V AC/DC
  • Operation: Buttons/PC
  • Mounting: DIN rail 35
  • SIL

Process transmitter Endress+Hauser RMA42-AAC+H3

Item number: 110147
EAN: 4250738152502
Corresponding accessories
Corresponding accessories
Technical details

Process transmitter

LCD display backlight

universal

2 x relay
1 analog

20-250 V AC/DC

45 mm

115 mm

118 mm

DIN-rail 35 mm

-20 °C

60 °C

IP20

Product description
Process transmitter Endress+Hauser RMA42-AAC+H3
The RMA42-AAC+H3 process transmitter (RMA42-1123/0) from Endress+Hauser displays analogue measured values, analyses them and then calculates them further. Thanks to the integrated transmitter supply, sensors can be supplied with power. Current and voltage signals, RTDs and TCs can be connected to the universal inputs. Process signals can be passed on as analogue outputs. The multi-colour LCD display with 7-segment bar graph allows the unit or TAG to be displayed. The enclosures of the process transmitter measure 45 x 115 x 118 mm. The RMA42-AAC+H3 (RMA42-1123/0) process transmitter from Endress+Hauser is suitable for use in potentially explosive atmospheres.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0