• Han 6B
  • Protective cover for hoods with with securing flex
  • Single locking lever
  • Protection: IP65

Protective cover HARTING 09300065423 - Han 6B-AK-LB

Item number: 102173
EAN: 4250738104884
Technical details

Protective cover with retaining line

Han B

Locking lever

6 B

grey (RAL 7037)

Aluminium

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 09300065423 - Han 6B-AK-LB
The protective cover 09300065423 - Han 6B-AK-LB with sealing gasket for hoods from Harting made of die-cast aluminium meets the IP65 protection rating. Thus it is suitable for harsh industrial environments. The locking function for the protective cover is made via a single locking lever. The securing flex prevents loss.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0