• Han 16B
  • Protective cover for hoods with with securing flex
  • Double locking lever
  • Protection: IP65

Protective cover HARTING 09300165422 - Han 16B-AK-QB

Item number: 102184
EAN: 4250738105003
Technical details

Protective cover with retaining line

Han B

Double locking lever

16 B

grey (RAL 7037)

Aluminium

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 09300165422 - Han 16B-AK-QB
The protective cover 09300165422 - Han 16B-AK-QB with sealing gasket for hoods from Harting made of die-cast aluminium meets the IP65 protection rating. Thus it is suitable for harsh industrial environments. The locking function for the protective cover is made via a double locking lever. The securing flex prevents loss.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0