• Han 24B
  • Protective cover with securing flex for housings
  • Double locking lever
  • Protection: IP65

Protective cover HARTING 09300245425 - Han 24B-AK

Item number: 102192
EAN: 4250738105089
Technical details

Protective cover with retaining line

Han B

Double locking lever

24 B

grey (RAL 7037)

Aluminium

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 09300245425 - Han 24B-AK
The protective cover 09300245425 - Han 24B-AK with locking pins for panel-, surface, and cable to cable housings from Harting made of die-cast aluminium meets the IP65 protection rating. Thus it is suitable for harsh industrial environments. The locking function for the protective cover is made via a double locking lever. The securing flex prevents loss.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0