• Han-Eco 6B
  • Protective cover with levers/securing flex
  • Double locking lever
  • Polyamide
  • Protection: IP65

Protective cover HARTING 19410065407 - Han-Eco 06B-AK-QB

Item number: 102196
EAN: 4250738105126
Technical details

Protective cover with retaining line

Han-Eco

Double locking lever

6 B

black (RAL 9005)

Polyamide

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 19410065407 - Han-Eco 06B-AK-QB
The protective cover 19410065407 - Han-Eco 06B-AK-QB with securing flex made of Polyamide meets the IP65 protection rating. The locking function for the protective cover is made via a double locking lever. The securing flex prevents loss. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0