• Han-Eco 16B
  • Protective cover with levers
  • Double locking lever
  • Polyamide
  • Protection: IP65

Protective cover HARTING 19410165406 - Han-Eco 16B-AK-QB

Item number: 102215
EAN: 4250738105317
Technical details

Protective cover

Han-Eco

Double locking lever

16 B

black (RAL 9005)

Polyamide

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 19410165406 - Han-Eco 16B-AK-QB
The protective cover 19410165406 - Han-Eco 16B-AK-QB with double locking levers made of Polyamide meets the IP65 protection rating. Thanks to the high protection rating of IP65 the protective cover is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0