• Han-Eco 24B
  • Protective cover for housings
  • Polyamide
  • Protection: IP65

Protective cover HARTING 19410245405 - Han-Eco 24B-AK

Item number: 102231
EAN: 4250738105478
Technical details

Protective cover

Han-Eco

Double locking lever

24 B

black (RAL 9005)

Polyamide

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 19410245405 - Han-Eco 24B-AK
The protective cover 19410245405 - Han-Eco 24B-AK for panel-, surface, and cable to cable housings from Harting made of Polyamide meets the IP65 protection rating. Thanks to the high protection rating of IP65 the protective cover is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0