• Han-Eco 24B
  • Protective cover with levers/securing flex
  • Double locking lever
  • Polyamide
  • Protection: IP65

Protective cover HARTING 19410245407 - Han-Eco 24B-AK-QB

Item number: 102226
EAN: 4250738105423
Technical details

Protective cover with retaining line

Han-Eco

Double locking lever

24 B

black (RAL 9005)

Polyamide

-40 °C

125 °C

IP65

Product description
Protective cover HARTING 19410245407 - Han-Eco 24B-AK-QB
The protective cover 19410245407 - Han-Eco 24B-AK-QB with securing flex and double locking levers made of Polyamide meets the IP65 protection rating. The securing flex prevents loss. Thanks to the high protection rating of IP65 the protective cover is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0