Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100/Pt1000 compact temperature transmitter
  • Measurement range: -200 to 600°C configurable
  • Input: 1
  • Measuring elements: Pt100 (3-wire)
  • Interfaces: RS-485
  • Accuracy: 0.1%
  • Supply voltage: 7-40 V DC
  • Dimensions: 59.7 x 10.8 x 8.0 mm
  • Pt100 connection: soldered

Pt100 compact temperature transmitter NOVUS TxMini-485 - 8806060720

Item number: 110290
EAN: 7899850616201
Technical details

Temperature transmitter

-200 °C

600 °C

Pt100

± 0.1 K

Configuration via software

7 V

40 V

DC

Connector M12

-40 °C

85 °C

RS-485

CE

Product description
Pt100 compact temperature transmitter NOVUS TxMini-485 - 8806060720
The TxMini-M12-RS485 - 8806060720 compact temperature transmitter from NOVUS is used for the signal conversion of a Pt100 sensor, and is ideal for use in areas with limited space. The measurement range is from -200 to 600°C and is configurable. The temperature transmitter has a loop-fed RS485 interface and provides reliable and precise measurements for a host of industrial applications. For communication, the TxMini-M12-RS485 - 8806060720 compact temperature transmitter can be easily integrated into existing networks with SPS and SCADA systems, and can be configured via the DigiConfig software or Modbus commands.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0