Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100 temperature sensor
  • 4-wire
  • Measuring range -40-150 °C
  • Process connection Clamp 1-1.5
  • Installation length: 50 mm
  • M12 connector

Pt100 immersion probe ifm electronic TM4811

Item number: 101992
EAN: 4021179262576
Corresponding accessories
Technical details

Temperature immersion probe

6 mm

-40 °C

150 °C

Pt100, class A

4

± 0.15 K

1/3 s

25 bar

Clamp 1-1.5"

50 mm

Connector M12

V4A (1.4404)

-25 °C

80 °C

IP68/IP69K

Food industry

FDA
CRN
EAC
cULus
EHEDG
3-A
FCM
EC 1935/2004

Gold-plated contacts

Product description
Pt100 immersion probe ifm electronic TM4811
The TM8511 Pt100 immerson probe from ifm is a resistance thermometer that carries out precise measurements in a temperature range from -40-150 °C. The high-grade stainless steel housing has an installation length of 50 mm. The robust sensor probe has a diameter of 6 mm. Thanks to the latest technologies and a thin sensor tip the TM4811 Pt100 RTD features extremely fast response times of T05 = 1 s and T09 = 3 s while ensuring high stability. The resistance thermometer is perfectly fitted for use in hygienic applications thanks to its high protection rating IP68/IP69 K and surface definition. The TM4811 Pt100 immerson probe with M12 connector and hygienic process connection Clamp 1-1.5 is therefore ideal for temperature measurements in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0