Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100 / Pt1000 Temperature head transmitter
  • Measuring range: -200...850 °C
  • Input: RTD (Pt100 / Pt1000)
  • Preconfigured for 3-wire Pt100
  • Output: 1 x analogue 4-20 mA
  • Electrical connection: Screw terminals
  • Housing form: Form B head transmitter
  • DIN EN 50446
  • Housing material: PC
  • Protection class: IP00
  • Error display for short circuit or interruption of the sensor
  • For Ex-free area

Pt100/Pt1000 head temperature transmitter Endress+Hauser iTEMP TMT31-AAA1A1A1+B2C1

Item number: 110158
EAN: 4250738152663
Corresponding accessories
Technical details

Temperature transmitter

-200 °C

850 °C

Pt100

8 V

35 V

DC

analogue

4-20 mA

yes

Screw terminals

PC

-40 °C

85 °C

IP00

Product description
Pt100/Pt1000 head temperature transmitter Endress+Hauser iTEMP TMT31-AAA1A1A1+B2C1
The iTEMP TMT31-AAA1A1A1+B2C1 (TMT31-1056/101) head temperature transmitter from Endress+Hauser is designed to convert a 3-wire RTD Pt100 sensor signal into a fixed measuring range. The standardised output signal used for process measurement is a 4 to 20 mA signal. This means fast, simple, reliable and accurate readings for a wide range of industrial applications. The temperature head transmitteriTEMP TMT31-AAA1A1A1+B2C1 (TMT31-1056/101) with a measuring range of -200 to 850 °C is suitable for explosion-free areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0