Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Resistance thermometer
  • Pt100/Class A (IEC 60751)
  • Measuring range: -30-150 °C
  • 3-wire
  • Media: liquids and gases
  • Process connection: G 1/4 B
  • Pressure resistance: 270 bar
  • Sensor length: 100 mm
  • Sensor diameter: 6 mm
  • Sensor material: CrNi-Steel (1.4571)
  • Protection class: IP65
  • Connection: Valve connector DIN EN 175301-803 A shape

PT100 RTD WIKA TR36 - 14497576

Item number: 106643
EAN: 4250738123632
Corresponding accessories
Technical details

Temperature sensor

6 mm

Liquids
Gases

-30 °C

150 °C

Pt100, class A

3

270 bar

G 1/4 B

100 mm

Valve plug EN 175301-803 A (DIN 43650 Form A)

Stainless steel (316 Ti/1.4571)

85 °C

-50 °C

IP65

Vessel construction
Plant engineering
Mechanical engineering
Drive technology
Hydraulics

Product description
PT100 RTD WIKA TR36 - 14497576
The TR36 - 14497576 PT100 RTD from WIKA is connected to the processing system by means of a fixed, welded screw connection. The sensor is 100 mm long and has a diameter of 6 mm. The high IP65 protection class rating and the sturdy CrNi steel enclosure enable use in more harsh environments. The TR36 - 14497575 PT100 RTD with a G 1/4 B process connection is ideal for temperature measurements in mechanical, plant, and container engineering, in drive technology and hydraulics, and is connected via the DIN EN 175301-803 (A shape) valve connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0