Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100 screw-in sensor
  • 4-wire
  • Measuring range: -50–400 °C
  • Pressure resistance: max. 40 bar
  • Installation length: 100 mm
  • Sensor diameter: 6 mm
  • Sensor material: stainless steel
  • Enclosure material: aluminium
  • Terminal head: form B
  • Terminal head temperature: max. 100 °C
  • Cable entry: M20 x 1.5
  • Connection: screw terminal (max. 1.5 mm²)
  • Protection rating: IP54
  • Connection: G 1/2
  • Spanner size: 24 SW

Pt100 screw-in sensor TiTEC HTFB2/PT100/100/4L

Item number: 105379
EAN: 4250738116726
Corresponding accessories
Corresponding accessories
Technical details

Screw-in sensor

6 mm

-50 °C

400 °C

Pt100, class A

4

40 bar

G 1/2

100 mm

Screw terminals

Stainless steel

IP54

Product description
Pt100 screw-in sensor TiTEC HTFB2/PT100/100/4L
The Pt100 screw-in sensor HTFB2/PT100/100/4L from TiTEC is a resistance thermometer for measuring the temperature of liquid and gaseous media in the temperature range from -50–400 °C. The aluminium enclosure with protection rating IP54 has an installation length of 100 mm. The sensor rod has a diameter of 6 mm and is made of stainless steel. The Pt100 screw-in sensor HTFB2/PT100/100/4L with process connection G 1/2 has a pressure resistance of max. 40 bar and is ideal for temperature measurements in heating, ventilation and air-conditioning systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0