Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor cable
  • Cross-sectional area: 4 x 0.34 mm²
  • Black
  • PUR outer jacket
  • PVC insulation
  • Packaging unit: Sold by the meter

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

PUR sensor cable LAPP UNITRONIC SENSOR LifY11Y 4x0,34 BK - 7038861

Item number: 102813
EAN: 4044773314991
Corresponding accessories
Technical details

Sensor cable

4

0.34 mm²

Sold by the meter

900 V

2000 V

black

4.8 mm

10 x cable Ø

5 x cable Ø

PUR

-40-80 °C

-5-70 °C

CE
RoHS
UKCA

Product description
PUR sensor cable LAPP UNITRONIC SENSOR LifY11Y 4x0,34 BK - 7038861
The sensor cable 7038861 - UNITRONIC SENSOR LifY11Y 4x0,34 BK from LAPP with a cross-sectional area of 4 x 0.34 mm² has a PUR outer jacket. The conductor insulation of the UNITRONIC SENSOR LifY11Y 4x0,34 BK is ensured by the material PVC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0