Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Radar level sensor
  • Media: liquids/bulk solids
  • measuring range max.: 15 m
  • output 1: PNP/NPN
  • output 2: PNP/NPN or 4...20 mA
  • 3-wire
  • Interface: IO-Link/Bluetooth
  • Process connection: G 1
  • Electrical connection: M12 plug
  • Process pressure range: -1...16 bar
  • Process temperature range: -40...130 °C
  • protection rating: IP66/IP67/IP69

Radar level sensor VEGA VEGAPULS 42 PS42.XXXJXXABEXAB - PS42-222 22S

Item number: 110254
EAN: 4250738154209
Corresponding accessories
Technical details

Radar level sensor

FMCW

Liquids
bulk solids

15 m

IO-Link
Bluetooth

± 2

12-35 V DC

4-20 mA
3-wire, DC-PNP

-1-16 bar

G 1 external thread

10 m

FKM
PTFE
316L

Stainless steel
Plastic

-40-70 °C

-40...130 °C °C

IP66/IP68
IP69

IO-Link
Bluetooth

CE
cULus
RCM
UKCA

Product description
Radar level sensor VEGA VEGAPULS 42 PS42.XXXJXXABEXAB - PS42-222 22S
The VEGAPULS 42 radar level sensor (PS42.XXXJXXABEXAB - PS42 - 222 22S) from VEGA is a sensor for non-contact level measurement of liquids and bulk solids and is suitable for simple to moderate measurement tasks in factory automation. The 80 GHz radar technology ensures maintenance-free operation in simple applications, with adjustment carried out via smartphone and the VEGA Tools app. Regardless of whether the medium is a liquid or bulk solid, the level measurement of the radar level sensor VEGAPULS 42 (PS42.XXXJXXABEXAB - PS42 - 222 22SB) is carried out with an accuracy of ±2 mm up to a range of 15 m.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0