Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Screw-in resistance thermometer
  • For DIN EN 14597-certified devices and systems
  • 2 x Pt100
  • Process connection: G 1/2
  • Measuring range: -40-480 °C
  • Pressure resistance: 30-103 bar
  • Sensor length: 100 mm
  • Sensor diameter: 12 mm
  • DIN 47329 Shape B connection head
  • Protective tube material: St 35.8 (1.0305) steel
  • Electrical connection: M24 × 1.5 cable gland

Resistance thermometer JUMO 902006/53-507-2003-1-12-100-815/000 - 00055912

Item number: 108839
EAN: 4053877011002
Corresponding accessories
Corresponding accessories
Technical details

Screw-in sensor

12 mm

Water
oily liquids

-40 °C

480 °C

Pt100

30-103 bar

G 1/2

100 mm

Cable connection (M24 x 1.5)

Steel

0 °C

100 °C

DIN EN 14597
DIN 4754

CE

Product description
Resistance thermometer JUMO 902006/53-507-2003-1-12-100-815/000 - 00055912
The 902006/53-507-2003-1-12-100-815/000 - 00055912 Pt100 screw-in sensor with weld-in sleeve from JUMO is intended for temperature measurements in liquid media and is used, for example, in air-conditioning and cooling technology, and in heating, furnace and equipment manufacturing. With the Pt100 measuring insert in a two-wire circuit, this device is designed for temperatures ranging from -40 to 480 °C and can be used in conjunction with certified temperature control and limiting devices (in accordance with DIN EN 14597) in heat transfer systems (in accordance with DIN 4754). The 902006/53-507-2003-1-12-100-815/000 - 00055912 Pt100 screw-in sensor has a sensor length of 100 mm and a sensor diameter of 12 mm. With a shape B connection head, it can withstand ambient temperatures of up to 100 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0