Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Retro-reflective sensor with polarisation filter
  • Dark-on mode
  • DC PNP
  • Range: 0.03-1 m
  • Protection rating: IP65
  • 0.2 m PUR cable with M8 connector

Retro-reflective sensor ifm electronic O7P200 - O7P-DPKG/0,2m/AS

Item number: 100112
EAN: 4021179247474
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor with polarisation filter

1 m

O7

0.03-1 m

Red light

633 nm

Rectangular

55 (at max. range) mm

No

LED

10 V

30 V

DC

PNP

100 mA

Dark-on mode

1000 Hz

yes

yes

15 x 20 mm

9 mm

PUR cable with M8 connector (3-pole)

0.2 m

PA

PMMA

-25 °C

60 °C

IP65

Factory automation

CE
UL
UKCA

No

No

Product description
Retro-reflective sensor ifm electronic O7P200 - O7P-DPKG/0,2m/AS
The rectangular retro-reflective sensor O7P200 - O7P-DPKG/0.2m/AS from ifm has a polarisation filter, dark-on mode and a range of 0.03-1 m. Thanks to the fixed setting, easy set-up is ensured. Visible red light allows fast and simple alignment. The retro-reflective sensor O7P200 - O7P-DPKG/0.2m/AS allows the detection of small objects thanks to the small light spot and the narrow light cone. Whenever little mounting space for sensors is available or small parts have to be detected, the diffuse reflection sensor O7P200 - O7P-DPKG/0,2m/AS of compact design is the ideal solution. The retro-reflective sensor with M8 connector and 0.2 m PUR cable is suited for position detection in feeding and handling technology thanks to the high protection rating IP65.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0