• RFID actuator
  • PL/Category in accordance with ISO13849-1: PL e/Cat.4
  • Enclosure dimensions (W x H x D): 15 x 36 x 26 mm
  • Protection class: IP69K

     

    ***Returns are only possible if the product is unopened***

RFID actuator BERNSTEIN SRF-0 - 6075687078

Item number: 108293
EAN: 4024337092480
Technical details

Actuator (RFID)

SRF

PL e/4

SIL 3

20 years

15 mm

36 mm

26 mm

PA 66
PA 6

-25 °C

70 °C

IP69K

EN IEC 62061
EN ISO 13849-1

CE
TÜV

Product description
RFID actuator BERNSTEIN SRF-0 - 6075687078
The SRF-0 - 6075687078 RFID actuator from BERNSTEIN fulfils the requirements according to PL e/Category 4 and, in conjunction with RFID safety sensors from BERNSTEIN, is used for the position monitoring of laterally sliding, rotating, or removable protection devices.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0