Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RFID actuator - round Coding: encoded
  • PL/Category in accordance with ISO13849-1: PL e/Cat.4
  • Enclosure dimensions (W x H x D): 18 x 3.8 x 18 mm
  • Protection class: IP67
  • Sticks on

    ***A return is only possible in unopened condition***

RFID actuator Pilz 541087 - PSEN cs3.1

Item number: 107309
EAN: 4046548095173
Technical details

Actuator (RFID)

PSENcode

coded

PL e/4

SIL 3

20 years

round

18 mm

3.8 mm

18 mm

PBT

-25 °C

70 °C

IP67

EN IEC 62061
EN ISO 13849-1

CE
EAC
cULus
TÜV
UKCA

Product description
RFID actuator Pilz 541087 - PSEN cs3.1
The round, extra-flat 541087 - PSEN cs3.1 RFID actuator from Pilz fulfils the requirements according to PL e/Category 4 and, in conjunction with RFID safety sensors from Pilz, is used for the position monitoring of laterally sliding, rotating, or removable protection devices.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0