Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RFID actuator
  • PL/Category in accordance with ISO13849-1: PL e/Cat.4
  • Enclosure dimensions (W x H x D): 36 x 26 x 13 mm
  • Protection class: IP67

     

    ***A return is only possible in unopened condition***

RFID actuator SSP SAFIX T5 - SP-E-76-000-00

Item number: 106676
EAN: 4250738123960
Technical details

Actuator (RFID)

SAFIX

PL e/4

SIL 3

20 years

36 mm

26 mm

13 mm

PBT

-25 °C

70 °C

IP67

EN ISO 13849-1:2015
EN IEC 62061

CE
TÜV
Ecolab

Product description
RFID actuator SSP SAFIX T5 - SP-E-76-000-00
The SAFIX T5 - SP-E-76-000-00 RFID actuator from SSP fulfils the requirements according to PL e/Category 4 and, in conjunction with RFID safety sensors from SSP, is used for the position monitoring of laterally sliding, rotating, or removable protection devices.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0