• Modlink MSDD RJ45 connector
  • Socket/socket shielded
  • Transmission category: CAT 6A
  • Dimensions: 13.2 x 15.6 x 34.4 mm
  • Material of enclosure: die-cast zinc

RJ45 connector Murrelektronik 4000-68000-9040012

Item number: 107794
EAN: 4048879600866
Technical details

RJ45 socket

CAT 6A

yes

straight

IDC Easy connect

Product description
RJ45 connector Murrelektronik 4000-68000-9040012
The shielded RJ45 connector 4000-68000-9040012 from Murrelektronik is suitable for use in service interfaces, for example, and has two sockets. Thanks to the IDC quick connection technology, RJ45 connection cables can be connected in just one step without special tools. The 8-pole RJ45 connector 4000-68000-9040012 with transmission category CAT 6A is suitable for both rigid and flexible cables.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0