Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RJ45 Patch cable Cat.6A
  • Shielded
  • Colour: Blue
  • Length: 0.5 m
  • Outer jacket: LSZH
  • Cable construction: 4 x 2 x AWG26/7
  • Cable outside diameter: approx. 6.2 mm

RJ45-Patch cable LAPP ETHERLINE LAN CAT.6A 0,5 BU - 24441332

Item number: 107254
EAN: 4056155440532
Technical details

CAT 6A

yes

RJ45 connector

straight

8

RJ45 connector

straight

8

50 AC/60 DC V

1 A

4 x 2 x AWG26/7

blue

6.2 mm

0.5 m

LSZH/LSOH

PC

-20 °C

60 °C

IP20

CE
cULus
UKCA

yes

yes

Product description
RJ45-Patch cable LAPP ETHERLINE LAN CAT.6A 0,5 BU - 24441332
The ETHERLINE® LAN CAT.6A 0,5 BU - 24441332 blue RJ45 patch cable from LAPP has a length of 0.5 m and is ideal for structured building cabling according to ISO/IEC 11801 and EN 50173. The patch cable offers high EMC protection through double shielding and good contact thanks to gold-plated contacts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0