Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results

Product family highlights:

  • UltraFlex (highly flexible)
  • RJ45 patch cables Cat.6A
  • shielded
  • outer sheath: LSOH

RJ45-Patch cable TTL Network 1812-UF Cat.6A S/FTP LSOH UltraFlex

Item number: 500163
Technical details

UltraFlex

CAT 6A

yes

RJ45 connector

straight

8

RJ45 connector

straight

8

black

LSZH/LSOH

PC

-20 °C

80 °C

IP20

CE
UKCA

yes

yes

Product description
RJ45-Patch cable TTL Network 1812-UF Cat.6A S/FTP LSOH UltraFlex
The RJ45 patch cables - 1812- XX -UF from TTL Network, a highly flexible UltraFlex Cat.6A patch cable that enables significantly smaller bending radii compared to Standard PVC and Standard LSZH cables. Bending radii up to a minimum of 10 mm can be realised. Significantly longer durability compared to Standard patch cables for Applications in ‘motion’ or with frequent handling. Up to 8500 movement cycles are possible. Ideal for meeting the Height requirements of moving, tight and dynamic installations. Discover now and rely on the original.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0