Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt1000 room temperature sensor with display
  • Class B
  • 3-wire
  • Measuring range: -35-70 °C
  • 24 measuring ranges selectable
  • Output signal: 4-20 mA
  • Apparent ohmic resistance for analogue output: 50-500 Ohm
  • Housing material: ABS
  • Colour: Grey (RAL 9010)
  • Dimensions: 87.5 x 87.5 x 30 mm
  • Protection rating: IP30
  • Connection: Screw terminals (max. 1.5 mm²)
  • Incl. Screws and anchors

Room temperature sensor TiTEC RTF3/MUA-D

Item number: 105432
EAN: 4250738117266
Technical details

Surface-mounted temperature sensor

-35 °C

70 °C

Pt1000, class B

± 0.2 K

DIP switch

12 V

34 V

AC/DC

analogue

4-20 mA

Screw terminals

ABS

-30 °C

70 °C

IP30

Building management systems

CE
RoHS

Display

Product description
Room temperature sensor TiTEC RTF3/MUA-D
The Pt1000 room temperature sensor RTF3/MUA-D with display from TiTEC measures the temperature in indoor spaces such as living rooms or offices within a measuring range of -35 to 70 °C. The temperature sensor with a 87.5 x 87.5 x 30 mm ABS housing can be easily connected using screw terminals (max. 1.5 mm²). Screws and anchors are included in the delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0