Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Safety edge
  • Dimensions (W x H): 35 x 55 mm
  • Actuation force at 100 mm/s: 66.1 N
  • Response range at 100 mm/s: 7.9 mm
  • Overtravel at 400 N and 100 mm/s: 27.5 mm
  • Mounting foot: T-foot
  • Material: TPE

    ***The safety edge is individually tailored and manufactured specifically for you
  • and is therefore excluded from exchange.***
Configurable

Safety edge ASO 1502-0730 - SENTIR edge 35.55TT

The Safety edge 1502-0730 - SENTIR edge 35.55TT by ASO with T-foot is a tactile sensor and is used for closing edge protection at pinch and shear points. The switch serves to protect people and equipment, e.g. at automated doors, machines and handling devices, or moving stage elements. You can have the Safety edge 1502-0730 - SENTIR edge 35.55TT tailored and manufactured to meet your own customer-specific requirements.

Item number: 500040
from 69,00
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Safety edge ASO 1502-0730 - SENTIR edge 35.55TT


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Safety edge

≤ 500 Ohm

66.1 N

7.9 mm

27.5 mm

yes

10000

black

T-foot

35 mm

55 mm

610 g

PUR cable (2 x 0.34 mm²)

TPE

-10 °C

50 °C

IP67

EN ISO 13849-1
EN ISO 13856-2

CE
UL
TÜV

Corresponding accessories