Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety relay
  • PL/category according to ISO13849-1 : PL e/cat. 4
  • SIL 3 (IEC 61508)
  • Input channels: 2
  • Enabling current paths: 4 x NO contacts
  • Signal current paths: 2 x NC contacts
  • Supply voltage: 48-240 V AC/DC
  • Connection: push-in terminals

     

    ***Returns are only possible if the product is unopened***

Safety relay Schneider Electric Harmony XPSBAC34AC

Item number: 108482
EAN: 3606482039308
Corresponding accessories
Technical details

Safety relay

2

4 x NO

2 x NC

PL e/4

SIL 3

1.13 E-09

20 years

>= 99 %

48-240 V AC/DC

Relay

6 A

40.8 V AC/38.4 V DC

264 V AC/288 V DC

22.5 mm

100 mm

120 mm

DIN-rail 35 mm

Push-in

-25 °C

55 °C

IP20

EN IEC 62061
EN IEC 61508
EN ISO 13849-1
EN IEC 60947

CE
RoHS
EAC
cULus
CCC
UL
KC
REACH
TÜV
UKCA

Product description
Safety relay Schneider Electric Harmony XPSBAC34AC
The Harmony XPSBAC34AC safety relay from Schneider Electric is used to monitor safety-related circuits. It has four make contacts as enabling current paths, of which one is configurable, as well as an auxiliary contact. The safety relay is controlled by interrupting the power supply. To this end, the connected sensors or the connected input device must be capable of interrupting the power supply.

The Harmony XPSBAC34AC safety relay, with an AC/DC power supply from 48 to 240 V AC/DC, offers a functional display with three yellow LEDs. It is connected via detachable spring-loaded terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0