Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor tester
  • Output voltage: 5 V DC/24 V DC (selectable)
  • Output current: < 0.2 A (5 V); < 0,15 A (24 V)
  • Test function: PNP/NPN auto-detect
  • Battery capacity: 2,500 mAh (Li-ion)
  • Theoretical operating time: 10 h (24 V; 15 mA)
  • Charging time: 4.5 h
  • Power bank function for charging external devices e.g. smartphones
  • Incl. USB charging cable and power adapter

Sensor tester Datasensing ST 300D

Item number: 104275
EAN: 4250738113442
Technical details
Product description
Sensor tester Datasensing ST 300D
The sensor tester ST 300D from Datasensing is the optimal solution to supply voltage for testing sensors and check the output signals of binary sensors. The sensor tester supplies an output voltage of either 5 or 24 V DC, the PNP or NPN output signal from 2- or 3-wire sensors is automatically detected via the auto-detect input. Thanks to the high capacity of the integrated Li-ion battery, one charge will last for up to 10 hours. The sensor tester is charged via the provided power adapter and USB cable. Additionally, the device can also be used as a power bank, e.g. to charge a smartphone.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0