Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor testers
  • Sensor supply: 24 V DC
  • Sensor supply current: 100 mA / 500 mA for short periods (wake-up/current-limited)
  • Output type: PNP
  • Battery capacity: LiPo battery approx. 600–650 mAh
  • Theoretical operating time: > 2 h at 50 mA sensor supply
  • Charging via USB-C (use only with the supplied cable)
  • Automatic switch-off: after 2 min without use (no Bluetooth connection)
  • Bluetooth function: v4.2 / v5.0 compatible
  • Protection rating: IP40
  • Compatible with IO-Link 1.0 and 1.1
  • Includes USB-C charging cable / M12 Connection cable and protective cover

Sensor testers with IO-Link PocketCodr Device POC-CDR-M12

Item number: 112071
EAN: 4250738179936
Technical details
Product description
Sensor testers with IO-Link PocketCodr Device POC-CDR-M12
The PocketCodr device configurator POC-CDR-M12 from Contrinex is the ideal solution for configuring IO-Link sensors fast and easily and for reliably evaluating their output signal. The device provides a 24 V DC sensor supply and automatically detects the connected sensor signal via the internal auto-detect mechanism for IO-Link-enabled sensors. The internal high-capacity LiPo battery enables an operating time of over 2 hours during typical sensor operation. The device configurator is charged via the USB-C connection using the supplied charging cable. Automatic shutdown after two minutes of inactivity provides additional security. Thanks to Bluetooth support, the PocketCodr can be conveniently controlled via a smartphone app. The Scope of delivery includes a USB-C charging cable, an M12 Connection cable and a protective case for mobile use.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0