Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Set article RMQ-Titan light indicator
  • Flush
  • Blue
  • Front fixing
  • Protection: IP67/IP69K
  • Drilling dimensions: 22.5 mm
  • Incl. LED element
  • 12-30 V AC/DC
  • Screw terminals and mounting adapter
Log in and write a review

Set article light indicator (blue) Eaton M22-L-B/-A/-LED-B

Item number: 101177
EAN: 4250738102101
- 45 % RRP: 24,61
13,60
plus VAT plus dispatch
in stock
Dispatch next working day
Corresponding accessories
Technical details

Indicator light

LED 12-30 V AC/DC

RMQ-Titan

blue

None

round

Front fixing

yes

1 x LED

12-30 V AC/DC

no

Screw terminals

Plastic

-25 °C

70 °C

IP67/IP69K

Product description
Set article light indicator (blue) Eaton M22-L-B/-A/-LED-B
The set article light indicator(blue) RMQ-Titan M22-L-B/-A/-LED-B from Eaton consists of a flush blue M22-L-B light indicator, an M22-A mounting adapter and an M22-LED-B LED element. The unit is secured at the front and connected via screw terminals. The rated operating voltage is 12-30 V AC/DC. The set article light indicator (blue) M22-L-B/-A/-LED-B with protection rating IP67/IP69K meets all relevant international standards for worldwide use in any industrial application.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0