Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Shut-off valve for pressure meters
  • 2-valve
  • Design: square/flat
  • Process connection: G 1/2 internal
  • Device connection: G 1/2 internal
  • Pressure resistance: 420 bar
  • Valve material: CrNi steel 316/316L
  • Sealing material: PTFE
  • Venting connection: 1/4 NPT internal thread with screw connection

Shut-off valve WIKA IV212 - 68158656

Item number: 108522
EAN: 4250738135079
Technical details

Shut-off valve

420 bar

G 1/2 female - G 1/2 female

PTFE
CrNi steel 316/316L

CE
CRN
EAC
NACE MR0103/MR0175

3.1 Inspection Certificates acc. to EN 10204

Product description
Shut-off valve WIKA IV212 - 68158656
The Block-and-Bleed Valve IV212 - 68158656 from WIKA in the square, flat design is the ideal accessory for shutting off and venting pressure meters. By closing the shut-off valve, measuring devices can be safely disconnected and removed from the process for maintenance. The wear of sealing elements is reduced by means of non-rotating spindle heads. The shut-off valve IV212 - 68158656 has a G 1/2 process connection, a G 1/2 device connection, and a 1/4 NPT venting connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0