Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! 9 230 RCEo
  • Logic module
  • Supply voltage: 115/230 V AC/Relay
  • 8 digital inputs
  • 4 digital outputs
  • Memory: 800 blocks
  • Modularly expandable
  • Ethernet
  • Integrated web server
  • Cloud interface
  • User-defined web pages
  • Datalogging
  • Standard Micro SD card
  • MQTT
  • For LOGO! 9 Soft Comfort from version 9.0
  • Older projects from version 9.0 onwards

Siemens LOGO! 230RCEo - 6ED1052-2FB08-0BA3

Item number: 112300
EAN: 4034106036812
Corresponding accessories
Technical details

Logic module without display

9

8

4 x relay

115/230 V AC/DC

85-265 V AC/100-253 V DC

10 A at resistive load; 3 A at inductive load

No

71.5 x 90 x 58.5 mm

DIN-rail 35 mm 4 MW)

-20 °C

55 °C

IP20

RJ45

CE
VDE
UL
UKCA
Ship building approval
FM

typ. 480 h (no battery)

Ethernet (not included)

800 blocks

Internal memory/SD card

Yes, with saving to the PC

Product description
Siemens LOGO! 230RCEo - 6ED1052-2FB08-0BA3
The LOGO! 9 230 RCEo - 6ED1052-2FB08-0BA3 logic module from Siemens has an IP20 protection rating and works with a 115/230 V AC/Relay Supply voltage. Up to 800 function blocks can be processed. Furthermore, eight Digital inputs and four Digital outputs (Relays) are available. The module is programmable via the Ethernet interface. It is also capable of communicating with other modules in the LOGO! 9 series and SIMATIC S7 devices. The Cloud connection and internal web server applications enable reliable, location-independent monitoring and control via smartphone, tablet or desktop PC. User-defined websites can also be stored as visualisations. The LOGO! 9 230 RCEo - 6ED1052-2FB08-0BA3 logic module is used, for example, for machine control in industrial and manufacturing processes, in Building management systems, for time programme control of traffic systems and for use in pumps or filter systems. Special applications are also possible.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0