Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS safety relay
  • PL/category to ISO13849-1: PL e/Cat. 4
  • SIL 3 (IEC 61508)
  • Inputs: 2
  • Enable current paths: 3 x Make contact
  • Signal current paths: 1 x Break contact
  • Cross-wire short circuit detection
  • Supply voltage: 24 V AC/DC
  • Connection: push-in terminals

     

    ***A return is only possible in unopened condition***

Siemens SIRIUS 3SK1111-2AB30

Item number: 106887
EAN: 4011209913523
Corresponding accessories
Corresponding accessories
Technical details

Safety relay

2

3 x NO

1 x NC

yes

yes

PL e/4

SIL 3

1.7 E-09

20 years

1000000

24 V AC/DC

Relay

5 A

22.5 mm

100 mm

121.6 mm

DIN-rail 35 mm

Push-in

-25 °C

60 °C

IP20

EN IEC 62061
IEC 60947
EN ISO 13849-1

CE
EAC
CCC
UL
CSA
RCM
TÜV

Product description
Siemens SIRIUS 3SK1111-2AB30
The safety relay SIRIUS 3SK1111-2AB30 from Siemens is used for monitoring safety-related circuits. The basic unit has three NO contacts as enabling current paths as well as an auxiliary contact and can be controlled on one or two channels. It offers a function display and is cross-circuit proof. The SIRIUS 3SK1111-2AB30 safety relay with a supply voltage of 24 V AC/DC is connected via push-in terminals and can be mounted on a DIN35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0