Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS interface module
  • PROFINET IO for base devices 3SK2
  • Interfaces: PROFINET IO RJ45
  • transmission rate: 100 Mbit/s
  • dimensions: 22.5 x 100 x 124.5 mm
  • supply voltage: 24 V DC
  • connection: screw terminals
  • parameterisable via Safety ES

Siemens SIRIUS 3SK2511-1FA10

Item number: 106921
EAN: 4047621057415
Corresponding accessories
Corresponding accessories
Technical details

Interface module

24 V DC

22.5 mm

100 mm

124.5 mm

DIN-rail 35 mm

Screw terminals

-25 °C

60 °C

IP20

Profinet
RJ45

CE
EAC
UL
CSA
TÜV
PROFIBUS

Product description
Siemens SIRIUS 3SK2511-1FA10
The SIRIUS 3SK2511-1FA10 interface module from Siemens enables PROFINET communication for 3SK2 base device. The interface module with a supply voltage of 24 V DC is connected via screw terminals and can be mounted on a DIN rail. The 3SK2511-1FA10 is connected to the 3SK2 base device via a flat ribbon connection cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0