Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Signal tower
  • Complete unit
  • Direct mounting
  • Diameter: 40 mm
  • Features: Continuous light
  • Signal colour: Red/Green
  • 24 V DC
  • Housing colour: Silver
  • Protection rating: IP65
  • 3.3 m PVC-cable

Signal tower PATLITE LR4-202WJNU-RG

Item number: 104158
EAN: 4938766012110
Corresponding accessories
Technical details

Complete device

Continuous light

LR4

red/green

LED

24 V DC

silver

40 mm

Direct mount

PVC cable

3.3 m

Polycarbonate (PC)

-20 °C

50 °C

IP65

Product description
Signal tower PATLITE LR4-202WJNU-RG
The silver-coloured LR4-202WJNU-RG signal tower from PATLITE with protection rating of IP65 has a diameter of 40 mm and is directly mounted to your system. Thanks to modern LED technology, the well designed signal tower offers continuous light in the colours red and green. The operating voltage is 24 V DC. The signal tower LR4-202WJNU-RG is suitable for indoor use e.g. for mechanical and plant engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0