Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP
  • Interface module bundle IM 155-6DP HF
  • Interface: PROFIBUS
  • Max. 32 ET 200SP and 16 ET 200AL modules
  • 24 V DC (19.2...28.8 V DC)
  • Multi Hot SWAP
  • Transfer rate: max. 244 bytes of I/O data per station
  • Incl. server module and PROFIBUS connector

SIMATIC ET 200SP Siemens SIMATIC IM 155-6DP HF - 6ES7155-6BA01-0CN0

Item number: 110599
EAN: 4047623409465
Corresponding accessories
Technical details

Interface module

RS-485

12 Mbit/s

24 V DC

19,2-28,8 V

335 mA

Yes

50 x 117 x 74 mm

DIN-rail 35 mm

-30 °C

60 °C

Profinet
Profisafe

CE
EAC
cULus
UKCA

Product description
SIMATIC ET 200SP Siemens SIMATIC IM 155-6DP HF - 6ES7155-6BA01-0CN0
The SIMATIC ET 200SP IM 155-6DP HF - 6ES7155-6BA01-0CN0 interface module bundle from Siemens is designed for PROFINET applications with up to 32 peripheral modules and 16 ET 200AL modules and 288 bytes per input/output. Modules can be changed during operation (Multi Hot SWAP). The module is mounted using a DIN rail. The SIMATIC ET 200SP IM 155-6DP HF - 6ES7155-6BA01-0CN0 interface module with server module (6ES7193-6PA00-0AA0) and PROFIBUS connector (6ES7972-0BB70-0XA0) is the cost-effective solution for deep/Width systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0